£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
This single foot pump is gauge-calibrated to 0-7 bar and 0-100 psi and fitted with an easy to read dial gauge. The all steel construction provides added strength, and the barrel is pressure-sealed. It has a sturdy anti-slip pedal and rubber feet, and is supplied with adaptors for airbeds, cycle valves and football.
Features and Benefits
• Constructed from high strength steel for overall product longevity
• Has been barrel pressure sealed to prevent any leakage
• Boasts and anti-corrosive finish
• Anti-slip rubber pedal to ensure optimum grip when pumping up your desired object
Typical Applications
• Ideal for use when inflating footballs, airbeds and bicycles
Notes
• Also available as a single foot pump - PCL5034854D
• Supplied with adaptors to allow you to pump up footballs, bicycles and airbeds
Attribute | Value |
---|---|
Additional Features | Adaptors for airbed, cycle valves and footballs provided All steel construction for added strength Anti-corrosive finish Barrel pressure sealed to prevent leakage Easy to read dial gauge Sturdy anti-slip pedal and rubber feet |
Brand | PCL |
Capacity | 0 - 7 |
Display Type | Dial |
EAN | 5014875114989 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 100psi |
MFR Part No. | FP4H02/3 |
Product Type | Foot Pump |
UNSPSC Code | 27140000 |
Weight Each | 1.248g |