£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
A pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, enabling vehicles to be moved into the necessary position. Due to their size, these Hy-Jacks are an excellent mobility solution for use in tight areas or immobilised vehicles. Suitable for maximum tyre width 305mm, 12" width wheel.
Features and Benefits
• Equipped with 4 nylon castors per unit
Approvals
• CE and UKCA compliant
Attribute | Value |
---|---|
Additional Features | Equipped with 4 nylon castors per unit |
Brand | Laser Tools |
Capacity | 1360 |
ECLASS Code | 21049090 |
MFR Part No. | 92438 |
Product Type | Hydraulic Vehicle Positioning jacks |
Tool Material | Composite |
UNSPSC Code | 27140000 |
Weight Each | 38000g |