£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
Part of the M12™ series from MILWAUKEE®, this sub compact inflator is ideal for use in the automotive industry. Boasting a lightweight design, a highly efficient motor and pump, auto-shut off technology and an anti-vibration stand, the product is designed for punishing environments. This product is supplied without batteries, these must be purchased separately.
Features and Benefits
• Compact lightweight design for fast inflation of car, light truck and compact equipment tires for versatility of use
• High efficiency motor and pump for quick and easy inflation
• Has a built in anti-vibration stand with all rubber feet to keep the product in place while inflating
• Auto shut-off technology inflates to the user's designated, pre-selected pressure for highly accurate inflation
• Illuminated LCD display with a digital pressure and fuel gauge that displays remaining charge for transparency and precision
• Nozzle and hose storage, easily stores 66cm hose and attachments making the product easier to transport
Contents
• 1 x Ball Inflation Needle
• 1 x Presta Chuck
• 1 x Inflator Nozzle
• 1 x Schrader Chuck
• Inflator Body
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Milwaukee |
Capacity | -8.27 |
Display Type | Digital |
ECLASS Code | 21049090 |
Max. Pressure Reading | 120psi |
MFR Part No. | 4933464124 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |
Weight Each | 1.6g |