£44.49
Ex VAT
£53.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Introducing the versatile range of Laser digital tire depth gauges, each featuring a large LCD display, zero setting, and the ability to seamlessly switch between Metric and Imperial measurements. These handy tools, powered by a 1.5V SR44 battery (included), offer a user-friendly on/off mechanism and signal low battery levels with a flashing LCD. With a measuring range of 0-25mm, these devices can also be utilized for assessing brake shoe and pad wear. The solid construction ensures durability, while the calibration in millimeters, coupled with a prominent red highlight for treads below 1.6mm, makes them essential for glovebox storage. Each tool is CE certified, providing reliability and accuracy for all your measurement needs.
Features and Benefits
• Versatile tool with large LCD display, zero setting, and metric to imperial switch
• CE & UKCA certified; suitable for assessing brake shoe and pad wear
• Composite construction for durability
• Zero/rest mode, tempered steel probe, and calibration block for resetting to zero
• CE, UKCA & RoHS compliant
• Brass construction tire depth gauge with chrome plated finish
Typical Applications
• Automotive - assessing brake shoe and pad wear
Attribute | Value |
---|---|
Additional Features | LCD Display |
Brand | Laser Tools |
Display Type | Digital |
EAN | 5018341047146 |
ECLASS Code | 21049090 |
Graduations | 0-13mm |
MFR Part No. | 4714 |
Product Type | Tyre Tread Depth Gauge |
Tool Material | Plastic Steel |
UNSPSC Code | 27140000 |
Weight Each | 351g |