noscriptLaser Tools Replacement Strip Disc 200mm 7135 | Cromwell Tools

Laser Tools

Replacement Strip Disc 200mm

SKU:

LSR5030706F

MPN:

7135

£52.99

Ex VAT

£63.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cleaning disc for Wheel Hub Cleaning Tool. Designed to work on drive flanges with a centre boss diameter of up to 74mm. Use to clean stud-less drive flanges, hubs, and internal wheel face


    Features and Benefits
    • Simple turn and lock fitting


    Typical Applications
    • Ideal for use to clean stud-less drive flanges, hubs, and internal wheel face
    • Cars
    • Small van hubs


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    200

    EAN

    5018341071356

    ECLASS Code

    21049090

    MFR Part No.

    7135

    Product Type

    Replacement cleaning disc for LSR5030705E. Simple turn and lock fitting

    UNSPSC Code

    27140000

    Weight Each

    183g