£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
-Accurate measurement of tread 1-26mm in 1mm increments (1.6mm mark)
-Easy to read
-Department of Transport accepted for MoT testing
-VOSA approved Tyre Tread Depth Gauge
-Complies with EC Directive 89/459/EEC
Attribute | Value |
---|---|
Additional Features | Complies with EC Directive 89/459/EEC |
Brand | PCL |
Display Type | Pencil Type |
EAN | 5014875550015 |
ECLASS Code | 21049090 |
MFR Part No. | TDG16C01 |
Product Type | Tyre Tread Depth Gauge |
UNSPSC Code | 27140000 |