£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Introducing the Laser Wheel Brace, a space-saving and efficient tool designed for convenience. This wheel brace comes equipped with a flip socket in both 17mm and 19mm sizes, making it versatile for various wheel applications. Whether you need to tighten or loosen wheel nuts, this compact and practical tool ensures you have the right sizes readily available. The Laser Wheel Brace is a reliable and user-friendly solution for on-the-go tire maintenance, providing ease and flexibility in handling wheel-related tasks.
Features and Benefits
• Space saving wheel brace
• Telescopic handle for leverage and space saving
• 17mm & 19mm flip socket x 1/2""D
• Cushioned grip handle
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | 17mm Socket 19mm Socket |
Brand | Laser Tools |
Drive | 1/2" |
EAN | 5018341005917 |
ECLASS Code | 21049090 |
MFR Part No. | 591 |
Product Type | Telescopic Wheel Brace |
Tool Material | Steel |
UNSPSC Code | 27140000 |