£14.79
Ex VAT
£17.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | Incorporates a self-adjusting friction device which enables the pressure to be read when the tyre pressure gauge is removed from the tyre valve A positive sealing washer ensures reliability Integral pocket clip and removable protective cap In-line head is used where direct access to the tyre valve is required |
Brand | PCL |
EAN | 5014875104362 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 50psi |
MFR Part No. | TPG20H17 |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 104g |