£199.00
Ex VAT
£238.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | Black vulcanite handle to withstand continual heavy usage Suitable for use with the standard (8v1) and large bore (12v1) tyre valves |
Brand | PCL |
EAN | 5014875010496 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 300psi |
MFR Part No. | TPG54H03 |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 370g |