£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
This truck is designed for moving tyres, wheels (10" to 18"), and heavy barrels. With a 280kg load capacity it ensures efficient and safe transport of heavy items in various environments.
Features & Benefits
• Adjustable cage opening: 200mm - 640mm
• Also moves 205L barrels, fluid drums, and LPG cylinders
• Weight of truck is 21.7kg
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 280kg |
EAN | 5018341077112 |
ECLASS Code | 21049090 |
MFR Part No. | 7711 |
Product Type | Wheel Removal Trolley |
UNSPSC Code | 27140000 |