£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
An 11-piece tapered 1/2" D socket set designed for removing wheel locking nuts, where the original key is missing and/or the wheel nut is damaged.
Features and Benefits
• Air hammer adaptor included
• Driven using a power bar to give maximum results
• Manufactured from chrome molybdenum for durability
Attribute | Value |
---|---|
Additional Features | Manual fitting tool and removal punch manufactured from chrome molybdenum |
Brand | Laser Tools |
Capacity | 15.6 to 25.5 |
Display Type | Blow moulded case |
EAN | 5018341069728 |
ECLASS Code | 21049090 |
MFR Part No. | 6972 |
Product Type | Locking wheel nut removal kit |
Tool Material | Chrome Molydenium |
UNSPSC Code | 27140000 |
Weight Each | 2645g |