£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Easily and efficiently clean dirt, corrosion and grease with this wheel stud tool set to keep wheels and wheel nuts clean and safe. The kit is designed to be used by hand or with a cordless drill using the quick-chuck adaptor provided.
Features and Benefits
• A range of quick-change brushes fit both metric and Imperial studs to meet your needs: 12mm (7/16"), 13mm (1/2"), 14mm (9/16"), 16mm (5/8"), 22mm (7/8"), 28mm (1 1/8") and provided with a 1/2"D adaptor
Typical Applications
• For use on wheels and wheel nuts to keep them clean and safe
Attribute | Value |
---|---|
Additional Features | Supplied with a 1/2"D adaptor |
Brand | Laser Tools |
Capacity | 12 to 28 |
Display Type | Blow moulded case |
EAN | 5018341066024 |
ECLASS Code | 21049090 |
MFR Part No. | 6602 |
Product Type | Wheel Stud Cleaning |
Tool Material | Composite |
UNSPSC Code | 27140000 |
Weight Each | 747g |