£447.00
Ex VAT
£536.40
Inc VAT
5 Variations Available
Product Details
Product Specification
This selection of bench and floor hydraulic presses offer a 10 to 100 tonne range capacity, perfect for the needs of many different environments. Whether you need to remove or install bearings, joints or wrist pins, or carry out other press jobs such as bending or straightening, these hydraulic presses offer quality, durability and strength.
Features and Benefits
• The range offers capacity of 10-100 tonnes
• Offered in bench and floor options for different capacities
• Adjustable workbeds for optimal versatility in work spaces and garages
Typical Applications
• Perfect for workshops and automotive garages
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 12 tonnes |
EAN | 5012713036516 |
ECLASS Code | 21110000 |
MFR Part No. | 03651 |
Product Type | Bench Press |
Ram Stroke | 175mm |
UNSPSC Code | 27121500 |
Work Bed Adjustable Height | 0 - 920mm |