£3499.00
Ex VAT
£4198.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The SIP 45 Ton Floor Shop Press is a pneumatic floor-standing press ideal for the removal or installation of universal joints, pulleys, bearings, wrist pins, and other heavy-duty applications.
Rugged steel frame for added durability
For the removal/installation of universal joints, bearings, pulleys, and wrist pins
Fully adjustable shop press workbed
For bending, bonding, straightening
Built-in Glycerine-filled manometer
Attribute | Value |
---|---|
Additional Features | Manual and Pneumatic operation Strong and durable construction |
Brand | SIP |
Capacity | 75 |
EAN | 5012713036967 |
ECLASS Code | 21110000 |
MFR Part No. | 03696 |
Product Type | Bench Press |
Ram Stroke | 260mm ram strokemm |
UNSPSC Code | 27121500 |
Weight Each | 498kg |
Work Bed Adjustable Height | 170.0-884.0mm work range |
Working Table Width | 2100 x 330 x 1100mmmm |