£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
SKF Metal Shielded Double Row Angular Contact Ball Bearings: Correspond to the design of two single row angular contact ball bearings side by side but occupying less space. They can accommodate radial loads as well as axial loads acting in both directions. They provide a rigid bearing arrangement and accommodate tilting moments well.
Benefits: Compact, rigid, accommodates tilting, radial and axial loads.
Attribute | Value |
---|---|
Bearing Type | Axial |
Brand | SKF |
EAN | 7316570684759 |
ECLASS Code | 23059090 |
Enclosure | Rubber Sealed Type |
Inside Diameter | 25mm |
Outside Diameter | 52mm |
UNSPSC Code | 31171500 |
Width | 20.6mm |