£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Cylindrical Bore
Self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. Available with cylindrical and tapered bore for use with adaptor sleeves. There are also a range of sealed versions available.
Attribute | Value |
---|---|
Bearing Type | Self Aligning |
Brand | FAG |
EAN | 4012801159050 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 50mm |
Limiting Speed | 8700rpm |
Operating Temperature Range | -30 to 120°C |
Reference Speed | 7700rpm |
UNSPSC Code | 31171500 |
Weight | 0.526kg |
Width | 20mm |