NTN SNR

2205-EE-G15 SELF ALIGNING BALL BEARING

SKU:

SNR6714360F

MPN:

2205EEG15

£52.99

Ex VAT

£63.59

Inc VAT

IN STOCK (6)

    Product Details

    The spherical race in the outer ring allows angular displacement. It has good ability to withstand radial loads. It’s design, however, means that it can only accept very low axial loads. These bearings are pre-greased but seals limit angular travel possibilities to 1/20. Basic loads are the same as the Series 12 and 13 bearings of the same diameter, as they have the same internal design definition. The misalignment angle must nevertheless be limited in order to remain within values compatible with the sealing system used, the permissible misalignment is limited to 0.5°.


    Product Specification
    Attribute
    Value

    Bearing Type

    Self Aligning

    Brand

    NTN SNR

    Dynamic Load Rating

    12.4

    EAN

    3413520080075

    ECLASS Code

    23059090

    Enclosure

    Rubber Sealed Type

    Inside Diameter

    25mm

    Limiting Speed

    12000rpm

    MFR Part No.

    2205EEG15

    Operating Temperature Range

    -20 to +120°C

    Outside Diameter

    52mm

    Static Load Rating

    3.45

    UNSPSC Code

    31171500

    Width

    18mm