£22.49
Ex VAT
£26.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. Available with cylindrical and tapered bore for use with adaptor sleeves.There are also a range of sealed versions available.
2RS = With Seals K = Taper Bore
Attribute | Value |
---|---|
Bearing Type | Self Aligning |
Brand | FAG |
EAN | 4012801160476 |
ECLASS Code | 23059090 |
Enclosure | Sealed Type |
Inside Diameter | 45mm |
Limiting Speed | 8600rpm |
Operating Temperature Range | +120°C |
Reference Speed | 7800rpm |
UNSPSC Code | 31171500 |
Weight | 0.517kg |
Width | 23mm |