£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
2200 & 2300 Series self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. These are cylindrical type but are also available with seals & taper bore for use with adaptor sleeves.
Attribute | Value |
---|---|
Bearing Type | Self Aligning |
Brand | NTN SNR |
Dynamic Load Rating | 16.3 |
EAN | 3413520088224 |
ECLASS Code | 23059090 |
Enclosure | CN |
Inside Diameter | 15mm |
Limiting Speed | 24000rpm |
MFR Part No. | 2302-G15 |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 42mm |
Reference Speed | 15000rpm |
Static Load Rating | 3.85 |
UNSPSC Code | 31171500 |
Weight | 0.11kg |
Width | 17mm |