£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 51100, 51200, 51300 & 51400
SNR has developed a complete range of high quality ball thrust bearings. Thrust bearings are designed to maintain the shaft in one single direction. They admit low rotating speeds and sustain high axial loads. You are strongly advised against submitting them to radial loading. Ball thrust bearings are comprised of separate items facilitating installation and maintenance. Grease and oil lubrication is feasible.
Applications: vertical shaft, lathe tailstock, plate-type pumps.
Attribute | Value |
---|---|
Bearing Type | Thrust |
Brand | NTN SNR |
Dynamic Load Rating | 10.3 |
EAN | 3413520102906 |
ECLASS Code | 23059090 |
Inside Diameter | 12mm |
Limiting Speed | 6400rpm |
Static Load Rating | 15.4 |
UNSPSC Code | 31171500 |
Weight | 0.023kg |
Width | 9mm |