FAG

51110 THRUST BALL BEARING

SKU:

FAG6718011A

MPN:

51110/FAG

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Deep groove ball bearings that comprise of shaft and housing locating washers and cage assembly. Designed to take axial loads only, with this series they are not able to handle angular misalignment.


    Product Specification
    Attribute
    Value

    Bearing Type

    Thrust

    Brand

    FAG

    EAN

    4012801162241

    ECLASS Code

    23059090

    Inside Diameter

    50mm

    Limiting Speed

    6800rpm

    UNSPSC Code

    31171500

    Weight

    0.151kg

    Width

    14mm