£25.49
Ex VAT
£30.59
Inc VAT
22 Variations Available
Product Details
Product Specification
Deep groove ball bearings that comprise of shaft and housing locating washers and cage assembly. Designed to take axial loads only, with this series they are not able to handle angular misalignment.
Attribute | Value |
---|---|
Bearing Type | Thrust |
Brand | FAG |
EAN | 4012801162371 |
ECLASS Code | 23059090 |
Inside Diameter | 40mm |
Limiting Speed | 5500rpm |
UNSPSC Code | 31171500 |
Weight | 0.257kg |
Width | 19mm |