£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction. Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.
Deep Groove Ball Bearings Single Row With Shields
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | FAG |
EAN | 4012802384598 |
ECLASS Code | 23059090 |
Inside Diameter | 20mm |
Limiting Speed | 15800rpm |
MFR Part No. | 6004-C-2HRS |
Operating Temperature Range | -20 to 130°C |
Outside Diameter | 42mm |
Radial Internal Clearance | CN |
UNSPSC Code | 31171500 |
Weight | 0.069kg |
Width | 12mm |