£3.99
Ex VAT
£4.79
Inc VAT
22 Variations Available
Product Details
Product Specification
Open Type - C3
Open bearings allow grease to flow freely through the bearing for lubrication purposes. These deep groove ball bearings are versatile, robust and moderately easy to maintain. They have a C3 clearance to allow expansion within the bearing at high speeds/temperatures.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | SKF |
Dynamic Load Rating | 13.8KN |
EAN | 7316571364858 |
ECLASS Code | 23059090 |
Enclosure | C3 Clearance Open |
Inside Diameter | 30mm |
Limiting Speed | 17,000rpm |
MFR Part No. | 600 6-C3 |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 55mm |
Reference Speed | 28,000rpm |
Static Load Rating | 8.3 |
UNSPSC Code | 31171500 |
Weight | 0.12kg |
Width | 13mm |