£5.19
Ex VAT
£6.23
Inc VAT
14 Variations Available
Product Details
Product Specification
C3 bearings have an additional internal radial clearance to cope with high speed environments where excess heat is generated.
Rubber Sealed Type: With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.
Attribute | Value |
---|---|
Bearing Type | Sealed |
Brand | NTN SNR |
Dynamic Load Rating | 15.7 |
EAN | 3413520111809 |
ECLASS Code | 23059090 |
Inside Diameter | 35mm |
Limiting Speed | 6700rpm |
MFR Part No. | 6007EEC3 |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 62mm |
Radial Internal Clearance | C3 |
Static Load Rating | 10.3 |
UNSPSC Code | 31171500 |
Weight | 0.15kg |
Width | 14mm |