Dunlop BTL

6008-2Z-C3 DUN STD BRG

SKU:

DUN6702000J

MPN:

6008-2Z-C3 DUN

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Shield Type - ZZC3


    Product Specification
    Attribute
    Value

    Bearing Type

    Shielded

    Brand

    Dunlop BTL

    EAN

    5059161095788

    ECLASS Code

    23059090

    Inside Diameter

    40mm

    Outside Diameter

    68mm

    Radial Internal Clearance

    C3

    UNSPSC Code

    31171500

    Width

    15mm