£5.19
Ex VAT
£6.23
Inc VAT
37 Variations Available
Product Details
Product Specification
The metal shields on these bearings are designed to offer protection against the entry of some dirt and so on, as well as lighter mechanical damage. Shielded bearings also help to contain the lubricant/grease. These deep groove ball bearings are versatile, robust and moderately easy to maintain.
Features:
Single row
Deep groove bearing
Standard clearance
Shielded type
Shield part number - ZZ or 2ZR
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | Dunlop BTL |
EAN | 5059161096563 |
ECLASS Code | 23059090 |
Inside Diameter | 50mm |
Outside Diameter | 80mm |
Radial Internal Clearance | CN |
UNSPSC Code | 31171500 |
Width | 16mm |