FAG

6014-Z Deep Groove Ball Bearing

SKU:

FAD6714001H

MPN:

6014-Z

£40.49

Ex VAT

£48.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.


    Product Specification
    Attribute
    Value

    Bearing Type

    Open

    Brand

    FAG

    Dynamic Load Rating

    39.7kN

    ECLASS Code

    23059090

    Enclosure

    Open

    Inside Diameter

    70mm

    Limiting Speed

    8000rpm

    MFR Part No.

    6014-Z

    Outside Diameter

    110mm

    Reference Speed

    13000rpm

    Static Load Rating

    31kN

    UNSPSC Code

    31171500

    Width

    20mm