£55.99
Ex VAT
£67.19
Inc VAT
39 Variations Available
Product Details
Product Specification
Deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 49.4kN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 80mm |
Limiting Speed | 7000rpm |
MFR Part No. | 6016-Z |
Outside Diameter | 125mm |
Reference Speed | 11000rpm |
Static Load Rating | 40kN |
UNSPSC Code | 31171500 |
Width | 22mm |