FAG

6028-C3 Open Type Deep Groove Ball Bearing

SKU:

FAD6712441D

MPN:

6028.C3/FAG

£189.00

Ex VAT

£226.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Single row deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.


    Product Specification
    Attribute
    Value

    Bearing Type

    Open

    Brand

    FAG

    Dynamic Load Rating

    111kn

    ECLASS Code

    23059090

    Enclosure

    Open

    Inside Diameter

    140mm

    Limiting Speed

    4000rpm

    MFR Part No.

    6028-C3

    Outside Diameter

    210mm

    Radial Internal Clearance

    C3-Increased clearance

    Reference Speed

    6700rpm

    Static Load Rating

    108kn

    UNSPSC Code

    31171500

    Width

    33mm