£1909.00
Ex VAT
£2290.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Single row deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 302kn |
ECLASS Code | 23059090 |
Inside Diameter | 280mm |
Limiting Speed | 2600rpm |
MFR Part No. | 6056-M-C3 |
Outside Diameter | 420mm |
Radial Internal Clearance | C3-Increased clearance |
Reference Speed | 3000rpm |
Static Load Rating | 405kn |
UNSPSC Code | 31171500 |
Width | 65mm |