£5.19
Ex VAT
£6.23
Inc VAT
6 Variations Available
Product Details
Product Specification
Deep groove bearings with Shields (ZZ Type).
We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. All bearings are constructed to the highest standard, providing class-leading durability and reliability.
Features and Benefits
• Primarily designed for applications where the bearing inner ring rotates
• Protect from dirt and debris without friction losses
• Temperature resistant - effective from -20 to 120°C
Notes
• Available in a wide range of sizes
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | NTN SNR |
EAN | 3413520118594 |
ECLASS Code | 23059090 |
Inside Diameter | 7mm |
MFR Part No. | 607-2Z |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 19mm |
Radial Internal Clearance | CN |
UNSPSC Code | 31171500 |
Width | 6mm |