£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Open Type.
We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. Please ask your local service centre for more details.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | NTN SNR |
Dynamic Load Rating | 3.35 |
EAN | 3413520118631 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 8mm |
Limiting Speed | 57,000rpm |
MFR Part No. | 608 |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 22mm |
Reference Speed | 32,000rpm |
Static Load Rating | 1.4 |
UNSPSC Code | 31171500 |
Weight | 0.01kg |
Width | 7mm |