£2.29
Ex VAT
£2.75
Inc VAT
37 Variations Available
Product Details
Product Specification
The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction. Applications are general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981. Open type without seals to allow for the free circulation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 7,800 N |
EAN | 4012802361032 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 15mm |
Limiting Speed | 33,000rpm |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 35mm |
Radial Internal Clearance | CN |
Reference Speed | 21,900rpm |
Static Load Rating | 3,750 N |
UNSPSC Code | 31171500 |
Weight | 0.043kg |
Width | 11mm |