£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
NTN single row deep groove ball bearings with nitrile rubber seals providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Designed for high speeds, highly durable and requiring little maintenance.
Attribute | Value |
---|---|
Bearing Type | Sealed |
Brand | NTN SNR |
Dynamic Load Rating | 9.60 |
EAN | 4547359004502 |
ECLASS Code | 23059090 |
Inside Diameter | 17mm |
Limiting Speed | 12000rpm |
MFR Part No. | 6203-LLU |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 40mm |
Radial Internal Clearance | CN |
Static Load Rating | 4.60 |
UNSPSC Code | 31171500 |
Weight | 0.064kg |
Width | 12mm |