£4.79
Ex VAT
£5.75
Inc VAT
38 Variations Available
Product Details
Product Specification
Shield Type - ZZC3
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | Dunlop BTL |
EAN | 5059161101694 |
ECLASS Code | 23059090 |
Inside Diameter | 35mm |
Outside Diameter | 72mm |
Radial Internal Clearance | C3 |
UNSPSC Code | 31171500 |
Width | 17mm |