£7.19
Ex VAT
£8.63
Inc VAT
38 Variations Available
Product Details
Product Specification
Shield Type - ZZC3
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | Dunlop BTL |
EAN | 5059161102042 |
ECLASS Code | 23059090 |
Inside Diameter | 50mm |
Outside Diameter | 90mm |
Radial Internal Clearance | C3 |
UNSPSC Code | 31171500 |
Width | 20mm |