noscriptFAG 6217-2Z DEEP GROOVE BALLBEARING 6217.2ZR/FAG | Cromwell Tools

FAG

6217-2Z DEEP GROOVE BALLBEARING

SKU:

FAD6712161P

MPN:

6217.2ZR/FAG

£65.99

Ex VAT

£79.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction.
    Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.


    Shielded Type
    With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.


    Product Documents
    Product Specification
    Attribute
    Value

    Bearing Type

    Shielded

    Brand

    FAG

    EAN

    4012801203562

    ECLASS Code

    23059090

    Inside Diameter

    85mm

    Limiting Speed

    5700rpm

    MFR Part No.

    6217-2Z

    Operating Temperature Range

    -20 to 120°C

    Outside Diameter

    150mm

    Radial Internal Clearance

    CN

    Reference Speed

    5300rpm

    UNSPSC Code

    31171500

    Weight

    1.91kg

    Width

    28mm