£3.79
Ex VAT
£4.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies. These products are of simple design, durable in operation and easy to maintain. Shielded type with metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield. Also available are open and rubber sealed types.
Attribute | Value |
---|---|
Bearing Type | Shielded |
Brand | FAG |
ECLASS Code | 23059090 |
Inside Diameter | 6mm |
Limiting Speed | 45000rpm |
MFR Part No. | 626-2Z |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 19mm |
Radial Internal Clearance | CN |
Reference Speed | 35000rpm |
UNSPSC Code | 31171500 |
Weight | 0.008kg |
Width | 6mm |