NTN SNR

6303-EEC3-J30 DEEP GROOVE BALL BEARING

SKU:

SNR6701790D

MPN:

6303EEC3

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (1)

    Product Details

    C3 bearings have an additional internal radial clearance to cope with high speed environments where excess heat is generated.


    Rubber Sealed Type: With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.


    Product Specification
    Attribute
    Value

    Bearing Type

    Sealed

    Brand

    NTN SNR

    Dynamic Load Rating

    13.5

    EAN

    3413520141486

    ECLASS Code

    23059090

    Inside Diameter

    17mm

    Limiting Speed

    11000rpm

    MFR Part No.

    6303-EEC3-J30

    Operating Temperature Range

    -20 to 120°C

    Outside Diameter

    47mm

    Radial Internal Clearance

    C3

    Static Load Rating

    6.6

    UNSPSC Code

    31171500

    Weight

    0.11kg

    Width

    14mm