FAG

6305-2RSR DEEP GROOVE BALL BEARING

SKU:

FAG6701730F

MPN:

6305.2RSR/FAG

£8.49

Ex VAT

£10.19

Inc VAT

OUT OF STOCK

    Product Details

    The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction.
    Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.


    Rubber Sealed Type
    With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.


    Product Specification
    Attribute
    Value

    Bearing Type

    Sealed

    Brand

    FAG

    Dynamic Load Rating

    24.7

    ECLASS Code

    23059090

    Inside Diameter

    25mm

    Limiting Speed

    7,500rpm

    Operating Temperature Range

    -30 to 110°C

    Outside Diameter

    62mm

    Radial Internal Clearance

    CN

    Static Load Rating

    11.5

    UNSPSC Code

    31171500

    Weight

    0.224kg

    Width

    17mm