Dunlop BTL

6306-2Z DUN STD BRG

SKU:

DUN6701920G

MPN:

6306-2Z DUN

£3.19

Ex VAT

£3.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The metal shields on these bearings are designed to offer protection against the entry of some dirt and so on, as well as lighter mechanical damage. Shielded bearings also help to contain the lubricant/grease. These deep groove ball bearings are versatile, robust and moderately easy to maintain.


    Features:
    Single row
    Deep groove bearing
    Standard clearance
    Shielded type
    Shield part number - ZZ or 2ZR


    Product Specification
    Attribute
    Value

    Bearing Type

    Shielded

    Brand

    Dunlop BTL

    EAN

    5059161104909

    ECLASS Code

    23059090

    Inside Diameter

    30mm

    Outside Diameter

    72mm

    Radial Internal Clearance

    CN

    UNSPSC Code

    31171500

    Width

    19mm