£99.49
Ex VAT
£119.39
Inc VAT
38 Variations Available
Product Details
Product Specification
Single row deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 119kN |
EAN | 4012801205719 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 75mm |
Limiting Speed | 5600rpm |
MFR Part No. | 6315-C3 |
Outside Diameter | 160mm |
Radial Internal Clearance | C3-Increased clearance |
Reference Speed | 9000rpm |
Static Load Rating | 76.5kN |
UNSPSC Code | 31171500 |
Width | 37mm |