FAG

6316-C3 Open Type Deep Groove Ball Bearing

SKU:

FAD6712442W

MPN:

6316.C3/FAG

£124.00

Ex VAT

£148.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Single row deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.


    Product Specification
    Attribute
    Value

    Bearing Type

    Open

    Brand

    FAG

    Dynamic Load Rating

    130kN

    ECLASS Code

    23059090

    Enclosure

    Open

    Inside Diameter

    80mm

    Limiting Speed

    5300rpm

    MFR Part No.

    6316-C3

    Outside Diameter

    170mm

    Radial Internal Clearance

    C3-Increased clearance

    Reference Speed

    8500rpm

    Static Load Rating

    86.5kN

    UNSPSC Code

    31171500

    Width

    39mm