noscriptNTN SNR 634-2Z DEEP GROOVE BALL BEARING 634ZZ | Cromwell Tools

NTN SNR

634-2Z DEEP GROOVE BALL BEARING

SKU:

SNR6701691L

MPN:

634ZZ

£11.99

Ex VAT

£14.39

Inc VAT

OUT OF STOCK

    Product Details

    Deep groove bearings with Shields (ZZ Type).
    We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. All bearings are constructed to the highest standard, providing class-leading durability and reliability.


    Features and Benefits
    • Primarily designed for applications where the bearing inner ring rotates
    • Protect from dirt and debris without friction losses
    • Temperature resistant - effective from -20 to 120°C


    Notes
    • Available in a wide range of sizes


    Product Specification
    Attribute
    Value

    Bearing Type

    Shielded

    Brand

    NTN SNR

    EAN

    3413520251673

    ECLASS Code

    23059090

    Inside Diameter

    4mm

    MFR Part No.

    634ZZ

    Operating Temperature Range

    -20 to 120°C

    Outside Diameter

    16mm

    Radial Internal Clearance

    CN

    UNSPSC Code

    31171500

    Width

    5mm