noscriptAngular Contact Bearings - Double Row: Series 32...A, 33...A | Cromwell Tools

NTN SNR

Angular Contact Bearings - Double Row: Series 32...A, 33...A

13 Variations

Double-row angular-contact ball bearings accept axial loads in both directions and can be used singly, as dual bearing units. Withstand axial loads in both directions. Accept relatively high speeds of rotation. The construction of these bearings limits them to very small misalignment values, in the range of 0.06°.

Series 32...A, 33...A.
Contact angle 25°, no filling slots and can accept axial loads in both directions. These bearings have synthetic material cages.