£16.99
Ex VAT
£20.39
Inc VAT
34 Variations Available
Product Details
Product Specification
C3 Bearings have an internal clearance to cope with high speed environments where excess heat is generated.
Open Type
Without seals to allow for the free circulation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 60mm |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 95mm |
Radial Internal Clearance | C3 |
UNSPSC Code | 31171500 |
Width | 18mm |