noscriptFAG FAG Single Row Deep Groove Ball Bearings 6302.C3/FAG | Cromwell Tools

FAG

FAG Single Row Deep Groove Ball Bearings

SKU:

FAG6702630C

MPN:

6302.C3/FAG

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    C3 Bearings have an internal clearance to cope with high speed environments where excess heat is generated.


    Open Type
    Without seals to allow for the free circulation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.


    Product Specification
    Attribute
    Value

    Bearing Type

    Open

    Brand

    FAG

    ECLASS Code

    23059090

    Enclosure

    Open

    Operating Temperature Range

    -40 to 120°C

    Radial Internal Clearance

    C3

    UNSPSC Code

    31171500