£85.49
Ex VAT
£102.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects.
Attribute | Value |
---|---|
Bearing Type | Sealed |
Brand | FAG |
Dynamic Load Rating | 185 |
EAN | 4012802228168 |
ECLASS Code | 23059090 |
Inside Diameter | 50mm |
Limiting Speed | 4450rpm |
Outside Diameter | 80mm |
Radial Internal Clearance | CN |
Static Load Rating | 13.3 |
UNSPSC Code | 31171500 |
Weight | 0.271kg |
Width | 16mm |