£60.49
Ex VAT
£72.59
Inc VAT
36 Variations Available
Product Details
Product Specification
Durable with screw-down mechanisms for adjusting the rolling gap are fitted with tapered roller thrust bearings.
Attribute | Value |
---|---|
Bearing Type | Thrust |
Brand | FAG |
ECLASS Code | 23059090 |
Inside Diameter | 98mm |
MFR Part No. | U216 |
Outside Diameter | 120mm |
UNSPSC Code | 31171500 |
Width | 10mm |